420090
Pilz Safety Relays, PST Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

420090

Pilz Safety Relays, PST Series
In stock
Item Number
420090
MFG Item Number
420090
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PST Series
Item #
420090
SAFETY RELAY

PST Series Information

  • Simultaneity Monitoring
  • Automatic Reset Possible
  • Start‑Up Test After Supply Voltage is Applied

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 420090
Item Number 420090
Manufacturer PILZ
Product Series PST
Family Series Pilz Safety Relays, PST Series
Type PST 1.1
Applications Safety Gates
Supply Voltage 24 VDC
Power Consumption (DC) 2 W
Instantaneous Contacts 2NO
Termination Screw
Terminal Style Fixed
Torque Setting 1.2 Nm
Mounting DIN Rail
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved