474856
Pilz Safety Relays, PNOZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

474856

Pilz Safety Relays, PNOZ Series
In stock
Item Number
474856
MFG Item Number
474856
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZ Series
Item #
474856
SAFETY RELAY

PNOZ Series Information

  • Single‑Channel Operation
  • Supply Voltage Applied at the E‑STOP Button

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 474856
Item Number 474856
Manufacturer PILZ
Product Series PNOZ
Family Series Pilz Safety Relays, PNOZ Series
Type PNOZ 3
Applications E-Stop Pushbuttons, Safety Gates
Supply Voltage 230 VAC
Power Consumption (AC) 9 VA
Instantaneous Contacts 5NO
Auxiliary Contacts 1NO, 1NC
Termination Screw
Terminal Style Fixed
Torque Setting 0.6 Nm
Mounting DIN Rail
Approvals cUL, UL
Net Weight 1.8313 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved