474894
Pilz Safety Relays, PNOZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

474894

Pilz Safety Relays, PNOZ Series
In stock
Item Number
474894
MFG Item Number
474894
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Safety Relays, PNOZ Series
Item #
474894
Safety Relay

PNOZ Series Information

  • Single‑Channel Operation
  • Supply Voltage Applied at the E‑STOP Button

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 474894
Item Number 474894
Manufacturer PILZ
Product Series PNOZ
Family Series Pilz Safety Relays, PNOZ Series
Type PNOZ 3
Applications E-Stop Pushbuttons, Safety Gates
Supply Voltage 24 VDC
Power Consumption (DC) 4.5 W
Instantaneous Contacts 5NO
Auxiliary Contacts 1NO, 1NC
Termination Screw
Terminal Style Fixed
Torque Setting 0.6 Nm
Mounting DIN Rail
Approvals cUL, UL
Net Weight 1.8313 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved