474919
Pilz Safety Relays, PNOZ X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

474919

Pilz Safety Relays, PNOZ X Series
In stock
Item Number
474919
MFG Item Number
474919
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Safety Relays, PNOZ X Series
Item #
474919
Safety Relay

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Manufacturer Part Number 474919
Item Number 474919
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Type PZE 5
Applications Instantaneous Contact Expansions
Supply Voltage 230 VAC
Power Consumption (AC) 5 VA
Instantaneous Contacts 4NO
Auxiliary Contacts 1NC
Termination Screw
Terminal Style Fixed
Torque Setting 1.2 Nm
Mounting DIN Rail
Approvals cUL, UL
Net Weight 0.9269 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved