475940
Pilz Safety Relays, PSWZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

475940

Pilz Safety Relays, PSWZ Series
In stock
Item Number
475940
MFG Item Number
475940
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Safety Relays, PSWZ Series
Item #
475940
PSWZ-F 24VAC 2N/O 1N/C 2SO

PSWZ Series Information

  • Safe Standstill Monitoring
  • Single or Dual‑Channel Operation
  • Semiconductor Output for Fault Signaling

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 475940
Item Number 475940
Manufacturer PILZ
Product Series PSWZ
Family Series Pilz Safety Relays, PSWZ Series
Applications Standstill Monitoring
Type PSWZ
Supply Voltage 24 VAC
Power Consumption (AC) 6 VA
Instantaneous Contacts 2NO
Auxiliary Contacts 1NC
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Approvals cUL, TUV, UL
Net Weight 1.3238 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved