506310
Pilz Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

506310

Pilz Safety Switches
In stock
Item Number
506310
MFG Item Number
506310
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
506310
PSEN ma1.4p-51/ 1switch

Series Information

Specifications

Specifications
Manufacturer Part Number 506310
Item Number 506310
Manufacturer PILZ
Family Series Pilz Safety Switches
Contacts 2NO
Operating Voltage 24 VDC
Status Indicator No
IP Rating IP65, IP67
Approvals CE, cULus, EAC, TUV
Net Weight 0.0772 lbs
Gross Weight 0.1058 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved