506345
Pilz Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

506345

Pilz Safety Switches
In stock
Item Number
506345
MFG Item Number
506345
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
506345
PSEN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 506345
Item Number 506345
Manufacturer PILZ
Family Series Pilz Safety Switches
Contacts 2NO
Operating Voltage 24 VDC
Connection Type 8 Pole M12 Connector
Status Indicator Yes
IP Rating IP65, IP67
Approvals CE, cULus, EAC, TUV
Net Weight 0.1169 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved