533151
Pilz Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

533151

Pilz Cordsets
In stock
Item Number
533151
MFG Item Number
533151
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
533151
PSEN cable M8-8sf, 5m

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 533151
Item Number 533151
Manufacturer PILZ
Family Series Pilz Cordsets
Number of Pins 8
Connector Type Straight
Connector Configuration Female to Flying Leads
Cable Color Yellow
Current Rating 4 A
Connector Size M8 x 1.00
Length 5 m
Connector Class Pico (M8)
Cable Shielding None
Number of Wires 8
Key Position 0 °
Temperature Range (C) -25-80 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Female
Side 1 Connector M8
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals UL
RoHS No
Net Weight 0.421 lbs
Gross Weight 0.421 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved