540005
Pilz Safety Switches, PSENCODE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

540005

Pilz Safety Switches, PSENCODE Series
In stock
Item Number
540005
MFG Item Number
540005
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, PSENCODE Series
Item #
540005
Safety Switch, Non-Contact, Coded,

PSENCODE Series Information

  • Non‑Contact Coded Operation
  • Highest Degree of Manipulation Protection
  • Environmental Protection from IP65 to IP69k
  • UL and cUL Approvals
  • Optional ATEX approval
PSENcode safety switches offer a complete, co‑ordinated solution that's economical and safe. The safety switch and actuator work together in such a way that the enable condition from the safety device is only triggered if the actuating element is within the switch's response range and the code number on the actuator matches that of the switch. Connecting several PSENcode switches in series, up to Category 4. Two versions of this key lock principle are available: one for use with any actuator or one with an actuator that is uniquely assigned to the PSEncode.
  • Mechanically Non‑Wearing ‑ Long Service Life
  • Insensitive to Shock and Vibration

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 540005
Item Number 540005
Manufacturer PILZ
Product Series PSENCODE
Family Series Pilz Safety Switches, PSENCODE Series
Guard Locking No
Outputs 2 Semiconductor
Aux Outputs 1 Semiconductor
Switch On Distance 15 mm
Switch Off Distance 40 mm
Operating Voltage 24 VDC
Connection Type 8 Pin M12 Connector
IP Rating IP65, IP67
Approvals ATEX, cUL, TUV, UL
Net Weight 0.2866 lbs
Gross Weight 0.4012 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved