541061
Pilz Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

541061

Pilz Safety Switches
In stock
Item Number
541061
MFG Item Number
541061
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
541061
Safety Switch, Coded, PSEN cs3.1a,

Series Information

Specifications

Specifications
Manufacturer Part Number 541061
Item Number 541061
Manufacturer PILZ
Family Series Pilz Safety Switches
Guard Locking No
Outputs 2 Semiconductor
Switch On Distance 8 mm
Switch Off Distance 20 mm
Operating Voltage 24 VDC
Cable Length 5 m
IP Rating IP67, IP69K
Approvals CE, cULus, EAC, TUV
Net Weight 0.0656 lbs
Gross Weight 0.0656 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved