541109
Pilz Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

541109

Pilz Safety Switches
In stock
Item Number
541109
MFG Item Number
541109
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
541109
PSEN cs4.1 M12/8-0.15m/PSEN cs4.1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 541109
Item Number 541109
Manufacturer PILZ
Family Series Pilz Safety Switches
Guard Locking No
Outputs 2 Semiconductor
Switch On Distance 8 mm
Switch Off Distance 20 mm
Operating Voltage 24 VDC
Connection Type 8 Pin M12 Connector
IP Rating IP67, IP69K
Approvals CE, cULus, EAC, TUV
Net Weight 0.155 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved