570245
Pilz Safety Switches, PSENMECH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

570245

Pilz Safety Switches, PSENMECH Series
In stock
Item Number
570245
MFG Item Number
570245
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, PSENMECH Series
Item #
570245
PSENME4.1/4A SAFETY SWITCH

PSENMECH Series Information

  • Mechanical Operation
  • Radius or Standard Actuators
  • Guard Locking Types Available
  • IP65/IP67 Protection
  • UL; cUL Approvals
PSENmech mechanical safety switches are suitable for safe monitoring of a movable guard. They are triggered if the guards are opened, and the hazardous machine movement is stopped via a Pilz evaluation device. Using increased extraction force on the actuator, PSENmech safety switches prevent the safety gate from being opened unintentionally. They comply with the standard EN 1088 (protection against defeat) due to their coded actuators. PSENmech safety switches with guard locking ensure that the safety gate is interlocked (guard locking) until the hazardous production process is complete. They can also prevent production from being interrupted as a result of unauthorized access.
  • Robust Design for Long Service Life
  • Suitable for a Variety of Applications


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 570245
Item Number 570245
Manufacturer PILZ
Product Series PSENMECH
Family Series Pilz Safety Switches, PSENMECH Series
Solenoid Interlocking No
Guard Locking Type None
Switch Contacts 2NC
Thermal Current Rating 10 A
Extraction Force 10 N
Auxiliary Release No
Adjustable Actuator Head Yes
IP Rating IP65
Approvals cUL, UL
Net Weight 0.2227 lbs
Gross Weight 0.3231 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved