570486
Pilz Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

570486

Pilz Cordsets
In stock
Item Number
570486
MFG Item Number
570486
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
570486
PSEN ml Y junction M12

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 570486
Item Number 570486
Manufacturer PILZ
Family Series Pilz Cordsets
Connector Class Micro (M12)
Number of Poles 3
Number of Pins 8
Connector Type Y-Splitter
Connector Size M12 x 3.00 Female
Gender Female to Female
IP Rating IP67
RoHS No
Net Weight 0 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved