570503
Pilz Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

570503

Pilz Safety Switches
In stock
Item Number
570503
MFG Item Number
570503
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
570503
PSEN sl-0.5n 1.1 / PSEN sl-0.5 1unit

Series Information

Specifications

Specifications
Manufacturer Part Number 570503
Item Number 570503
Manufacturer PILZ
Family Series Pilz Safety Switches
Guard Locking No
Outputs 2 Semiconductor
Holding Force 500 Newtons
Operating Voltage 24 VDC
IP Rating IP67
Approvals CE, cULus, EAC, TUV
Net Weight 2.19 lbs
Gross Weight 2.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved