630742
Pilz Light Curtains, PSENOPT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

630742

Pilz Light Curtains, PSENOPT Series
In stock
Item Number
630742
MFG Item Number
630742
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, PSENOPT Series
Item #
630742
PSE OP4F-S-14-045/1 Light Curtain

PSENOPT Series Information

  • 14mm or 30mm Resolutions
  • 150 ~ 1,650mm Protection Fields
  • 0.2 ~ 50m Operating Range
  • Semiconductor Outputs
  • UL; cUL Approvals
PSENopt light beam devices, light curtains and light grids with semiconductor outputs are suitable for Type 2 and Type 4 applications in accordance with EN/IEC 61496‑1/‑2. They are simple and quick to commission thanks to their integral alignment guide and compact dimensions. These devices are an effective, cost‑saving alternative to conventional mechanical guards.

PSENopt devices are used to safeguard access to danger points, where the production process requires active intervention. An invisible protected field of infrared beams protects these zones. If a light beam is broken it will immediately trigger a safe shutdown command. In this way you can protect your staff from injury ‑ safely and effectively, without causing an obstruction.
  • Muting, Blanking, Cascading, and Feedback Loop Monitoring Functions Available
  • 24 VDC Supply Voltage


Specifications

Specifications
Protected Field (Height) 450 mm
Ships Factory Direct No
Manufacturer Part Number 630742
Item Number 630742
Manufacturer PILZ
Product Series PSENOPT
Family Series Pilz Light Curtains, PSENOPT Series
Safety Rated Yes
Supply Voltage 24 VDC
Resolution 14 mm
Operating Range 0.2-6 m
Response Time 18 ms
Output Type Semiconductor
Connection M12 Plug
Feedback Loop Monitoring Yes
Muting No
Blanking No
Cascadable No
Manual Reset Yes
Auto Reset Yes
EN/IEC 61496-1/-2 Type 4
Approvals cUL, TUV, UL
Net Weight 5.7375 lbs
Gross Weight 5.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved