630762
Pilz Light Curtains
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

630762

Pilz Light Curtains
In stock
Item Number
630762
MFG Item Number
630762
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, Series
Item #
630762
PSEN op4H-s-30-045/1

Series Information

Specifications

Specifications
Protected Field (Height) 450 mm
Ships Factory Direct No
Manufacturer Part Number 630762
Item Number 630762
Manufacturer PILZ
Family Series Pilz Light Curtains
Safety Rated Yes
Supply Voltage 24 VDC
Resolution 14 mm
Operating Range 0.2-19 m
Response Time 13 ms
Connection 4 Pin M12 Connector
Muting No
Blanking No
EN/IEC 61496-1/-2 Type 4
IP Rating IP65
Approvals CE, TUV
Net Weight 5.705 lbs
Gross Weight 5.705 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved