631142
Pilz Light Curtains
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

631142

Pilz Light Curtains
In stock
Item Number
631142
MFG Item Number
631142
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, Series
Item #
631142
PSEN op4F-SL-14-030/1

Series Information

Specifications

Specifications
Protected Field (Height) 300 mm
Ships Factory Direct No
Manufacturer Part Number 631142
Item Number 631142
Manufacturer PILZ
Family Series Pilz Light Curtains
Type Receiver
Safety Rated Yes
Supply Voltage 24 VDC
Resolution 14 mm
Operating Range 0.2-6 m
Response Time 8 ms
Connection 5 Pole M12 Connector
Muting No
EN/IEC 61496-1/-2 Type 4
IP Rating IP65
Approvals CE, cULus, TUV
Net Weight 0.455 lbs
Gross Weight 2.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved