720300
Pilz Safety Relays, PNOZ X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

720300

Pilz Safety Relays, PNOZ X Series
In stock
Item Number
720300
MFG Item Number
720300
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZ X Series
Item #
720300
SAFETY RELAY

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Manufacturer Part Number 720300
Item Number 720300
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Type PST 4
Supply Voltage 24 VDC
Power Consumption (DC) 5.5 W
Instantaneous Contacts 6NO
Auxiliary Contacts 4NC
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards EN954-1, ENIEC62061, ENISO13849-1, IEC61511
Approvals CCC, cUL, TUV, UL
Net Weight 1.1685 lbs
Gross Weight 1.2059 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved