Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

760100

Pilz Safety Relays
In stock
Item Number
760100
MFG Item Number
760100
Availability

Obsolete Item No Longer Available

Product Details

Overview

Safety Relays, Series
Item #
760100
True Power Moitoring Relay, PMD s10,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 760100
Item Number 760100
Manufacturer PILZ
Family Series Pilz Safety Relays
Type PMD S10
Applications True Power Measurement
Supply Voltage 24-240 VAC, 24-240 VDC
Power Consumption (DC) 3 W
Power Consumption (AC) 5 VA
Auxiliary Contacts 2CO
Termination Screw
Terminal Style Plug-In
Torque Setting 0.5 Nm
Mounting DIN Rail
Approvals cUL, UL
Net Weight 0.7496 lbs
Gross Weight 0.8995 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved