760120
Pilz Safety Relays, PMDSIGMA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

760120

Pilz Safety Relays, PMDSIGMA Series
In stock
Item Number
760120
MFG Item Number
760120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PMDSIGMA Series
Item #
760120
PMD s20 24-240VAC/DC 10-200k / 2U

PMDSIGMA Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 760120
Item Number 760120
Manufacturer PILZ
Product Series PMDSIGMA
Family Series Pilz Safety Relays, PMDSIGMA Series
Type PMD S20
Applications Earth Fault Monitoring, Insulation Monitoring
Supply Voltage 24-240 VAC, 24-240 VDC
Power Consumption (DC) 2.5 W
Power Consumption (AC) 5 VA
Auxiliary Contacts 2CO
Termination Screw
Terminal Style Plug-In
Torque Setting 0.5 Nm
Mounting DIN Rail
Approvals cUL, UL
Net Weight 0.5957 lbs
Gross Weight 0.7281 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved