761100
Pilz Safety Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

761100

Pilz Safety Relays
In stock
Item Number
761100
MFG Item Number
761100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, Series
Item #
761100
PMD s10 C 24-240VACDC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 761100
Item Number 761100
Manufacturer PILZ
Family Series Pilz Safety Relays
Type PMD S10
Applications True Power Measurement
Supply Voltage 24-240 VAC, 24-240 VDC
Power Consumption (DC) 3 W
Power Consumption (AC) 5 VA
Auxiliary Contacts 2CO
Termination Cage Clamp
Terminal Style Plug-In
Mounting DIN Rail
Approvals cUL, UL
Net Weight 0.8157 lbs
Gross Weight 0.97 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved