772000
Pilz Safety Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

772000

Pilz Safety Relays
In stock
Item Number
772000
MFG Item Number
772000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, Series
Item #
772000
Safety Relay, PNOZ mm0P 24DC,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 772000
Item Number 772000
Manufacturer PILZ
Family Series Pilz Safety Relays
Applications Safe Voltage Monitoring
Supply Voltage 24 VDC
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, CE, cULus
Net Weight 0.55 lbs
Gross Weight 0.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved