772100
Pilz , PNOZmulti 2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

772100

Pilz , PNOZmulti 2 Series
In stock
Item Number
772100
MFG Item Number
772100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZmulti 2 Series
Item #
772100
Safety Relay, PNOZ m B0, Expandable

PNOZmulti 2 Series Information

Specifications

Specifications
Manufacturer Part Number 772100
Item Number 772100
Manufacturer PILZ
Product Series PNOZmulti 2
Family Series Pilz , PNOZmulti 2 Series
Mounting DIN Rail
Terminal Style Plug-In
Power Consumption (DC) 0.8 W
Approvals CCC, CE, cULus
Supply Voltage 24 VDC
Termination Screw
Net Weight 0.57 lbs
Gross Weight 0.57 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved