773100
Pilz Safety Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

773100

Pilz Safety Relays
In stock
Item Number
773100
MFG Item Number
773100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, Series
Item #
773100
PNOZ M1P Base Unit, 24VDC, w/o

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 773100
Item Number 773100
Manufacturer PILZ
Family Series Pilz Safety Relays
Type PNOZ M1P
Applications E-Stop, Light Barriers, Safety Gates
Supply Voltage 24 VDC
Termination Screw
Terminal Style Plug-In
Torque Setting 0.5 Nm
Mounting DIN Rail
Approvals CCC, CE, cULus
Net Weight 1.135 lbs
Gross Weight 1.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved