773540
Pilz Safety Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

773540

Pilz Safety Relays
In stock
Item Number
773540
MFG Item Number
773540
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, Series
Item #
773540
Safe Link PNOZ ml1p 24VDC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 773540
Item Number 773540
Manufacturer PILZ
Family Series Pilz Safety Relays
Type PNOZ ML1P
Supply Voltage 24 VDC
Power Consumption (DC) 5 W
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, CE, cULus
Net Weight 0.2646 lbs
Gross Weight 0.4189 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved