773634
Pilz Safety Relays, PNOZPOWER Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

773634

Pilz Safety Relays, PNOZPOWER Series
In stock
Item Number
773634
MFG Item Number
773634
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZPOWER Series
Item #
773634
PNOZ PO3P EXPANDER MODULE 3N/O 1N/C

PNOZPOWER Series Information

  • Redundant Load Switching
  • Drives can be Shut down Directly
  • Plug‑in Connection terminals
  • Simple Diagnostics
  • For High Loads and High Capacity
Use the modular safety relay PNOZpower to monitor E‑STOP, safety gates and light beam devices. With PNOZpower you can switch currents of up to 16 Amps AC/DC per contact. An overall breaking capacity of 40 Amps is available per module. In each case, external contactors and contactor combinations are no longer required. The base unit processes the inputs, the output modules are specifically matched to the respective load. The number and capacity of the required safety contacts can be scaled, depending on the application. You can connect a maximum of five modules to the base unit. Modules are wired to the base unit via an internal bus system.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 773634
Item Number 773634
Manufacturer PILZ
Product Series PNOZPOWER
Family Series Pilz Safety Relays, PNOZPOWER Series
Type PNOZ PO3P
Supply Voltage 24 VDC
Power Consumption (DC) 2 W
Instantaneous Contacts 3NO
Auxiliary Contacts 1NC
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Standards EN954-1, ENISO13849-1
Approvals CCC, cUL, GOST, TUV, UL
Net Weight 0.485 lbs
Gross Weight 0.5071 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved