773700
Pilz Safety Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

773700

Pilz Safety Relays
In stock
Item Number
773700
MFG Item Number
773700
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, Series
Item #
773700
PNOZ MC1P, DIAGNOSTIC/AUXILIARY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 773700
Item Number 773700
Manufacturer PILZ
Family Series Pilz Safety Relays
Type PNOZ MC1P
Supply Voltage 24 VDC
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, CE, cULus
Net Weight 0.3616 lbs
Gross Weight 0.4012 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved