774056
Pilz Safety Relays, PNOZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

774056

Pilz Safety Relays, PNOZ Series
In stock
Item Number
774056
MFG Item Number
774056
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZ Series
Item #
774056
RELAY

PNOZ Series Information

  • Single‑Channel Operation
  • Supply Voltage Applied at the E‑STOP Button

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 774056
Item Number 774056
Manufacturer PILZ
Product Series PNOZ
Family Series Pilz Safety Relays, PNOZ Series
Type PNOZ X7
Applications E-Stop Pushbuttons, Limit Switches, Safety Gates
Supply Voltage 230 VAC
Power Consumption (AC) 2 VA
Instantaneous Contacts 2NO
Termination Screw
Terminal Style Fixed
Torque Setting 0.6 Nm
Mounting DIN Rail
Standards EN60204-1, EN954-1, VDE0113-1
Approvals CCC, cUL, GOST, TUV, UL
Net Weight 0.4919 lbs
Gross Weight 0.5606 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved