774062
Pilz Safety Relays, PNOZ X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

774062

Pilz Safety Relays, PNOZ X Series
In stock
Item Number
774062
MFG Item Number
774062
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Safety Relays, PNOZ X Series
Item #
774062
SAFETY RELAY

PNOZ X Series Information

  • Positive‑Guided Relay Outputs
  • Connection Options for E‑STOP Pushbutton, Safety Gate Limit Switch, Reset Button, Safe Edges, Safety Mats
  • LED Indicator

Videos

Specifications

Specifications
Manufacturer Part Number 774062
Item Number 774062
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Applications E-Stop Pushbuttons, Limit Switches, Safe Edges, Safety Gates, Safety Mats
Supply Voltage 24 VDC, 48 VAC
Power Consumption (DC) 2 W
Power Consumption (AC) 3.5 VA
Instantaneous Contacts 2NO
Termination Screw
Terminal Style Fixed
Torque Setting 0.6 Nm
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Approvals CCC, cUL, GOST, TUV, UL
Net Weight 0.7394 lbs
Gross Weight 0.8163 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved