774181
Pilz Safety Relays, PNOZELOG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

774181

Pilz Safety Relays, PNOZELOG Series
In stock
Item Number
774181
MFG Item Number
774181
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZELOG Series
Item #
774181
PNOZ E4VP 10S

PNOZELOG Series Information

  • Less Wiring thanks to simple Logic Operations (AND/OR)
  • High Availability thanks to Expanded Diagnostics
  • Long Service Life, even with Frequent Operations or Cyclical Functions
  • Safe Switching Operations even on the Smallest of Loads
  • Continuous Self‑Checks Provide the Highest Level of Safety
The innovative PNOZelog product range combines the experience of electromechanical safety relays with the advantages of modern electronics. With PNOZelog you can reliably monitor up to four safety functions. Wear‑resistance, safety and long service life ensure that it is cost‑effective to use. PNOZelog can be easily linked through logic operations. Increase the availability of your machine thanks to expanded diagnostics. Power‑up tests, self‑checking and runtime tests also guarantee maximum safety.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 774181
Item Number 774181
Manufacturer PILZ
Product Series PNOZELOG
Family Series Pilz Safety Relays, PNOZELOG Series
Applications E-Stop Pushbuttons, Safety Gates, Safety Mats
Supply Voltage 24 VDC
Instantaneous Contacts 1NO
Auxiliary Contacts 1NC
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Standards EN1760-1, EN60204-1, EN954-1, VDE0113-1, VDE0116
Approvals CCC, cUL, GOST, TUV, UL
Net Weight 0.2888 lbs
Gross Weight 0.3263 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved