774544
Pilz Safety Relays, PNOZ X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

774544

Pilz Safety Relays, PNOZ X Series
In stock
Item Number
774544
MFG Item Number
774544
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZ X Series
Item #
774544
PNOZ XV3 0.5/24VDC 3N/O 2N/O T FIX

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 774544
Item Number 774544
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Type PNOZ XV3
Supply Voltage 24 VDC
Power Consumption (DC) 4.5 W
Selectable Times 0.5 s
Delayed Safety Contacts 2NO
Instantaneous Contacts 3NO
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards EN60204-1, EN954-1, VDE0113-1
Approvals CCC, cUL, TUV, UL
Net Weight 0.785 lbs
Gross Weight 0.785 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved