774549
Pilz Safety Relays, PNOZ X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

774549

Pilz Safety Relays, PNOZ X Series
In stock
Item Number
774549
MFG Item Number
774549
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZ X Series
Item #
774549
Safety Relay, 24VDC, 5N/O-1N/C,

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Manufacturer Part Number 774549
Item Number 774549
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Type PNOZ X13
Supply Voltage 24 VDC
Power Consumption (DC) 4.5 W
Instantaneous Contacts 5NO
Auxiliary Contacts 1NC
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Approvals CCC, cUL, TUV, UL
Net Weight 0.7613 lbs
Gross Weight 0.83 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved