774760
Pilz Safety Relays, PNOZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

774760

Pilz Safety Relays, PNOZ Series
In stock
Item Number
774760
MFG Item Number
774760
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZ Series
Item #
774760
PNOZ 8 24VDC 3n/o 1n/c 2so

PNOZ Series Information

  • Single‑Channel Operation
  • Supply Voltage Applied at the E‑STOP Button

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 774760
Item Number 774760
Manufacturer PILZ
Product Series PNOZ
Family Series Pilz Safety Relays, PNOZ Series
Type PNOZ 8
Applications E-Stop Pushbuttons, Limit Switches, Safety Gates
Supply Voltage 24 VDC
Power Consumption (DC) 4.5 W
Instantaneous Contacts 3NO
Auxiliary Contacts 1NC
Termination Screw
Terminal Style Fixed
Torque Setting 0.6 Nm
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Semiconductor Out Signal 2
Approvals CCC, cUL, TUV, UL
Net Weight 0.9921 lbs
Gross Weight 1.0582 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved