774764
Pilz Safety Relays, PNOZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

774764

Pilz Safety Relays, PNOZ Series
In stock
Item Number
774764
MFG Item Number
774764
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZ Series
Item #
774764
PNOZ 8 110VAC 3n/o 1n/c 2so

PNOZ Series Information

  • Single‑Channel Operation
  • Supply Voltage Applied at the E‑STOP Button

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 774764
Item Number 774764
Manufacturer PILZ
Product Series PNOZ
Family Series Pilz Safety Relays, PNOZ Series
Type PNOZ 8
Applications E-Stop Pushbuttons, Limit Switches, Safety Gates
Supply Voltage 110 VAC
Power Consumption (AC) 6 VA
Instantaneous Contacts 3NO
Auxiliary Contacts 1NC
Termination Screw
Terminal Style Fixed
Torque Setting 0.6 Nm
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Semiconductor Out Signal 2
Approvals CCC, cUL, TUV, UL
Net Weight 1.2941 lbs
Gross Weight 1.3404 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved