775500
Pilz Safety Relays, PU3Z Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

775500

Pilz Safety Relays, PU3Z Series
In stock
Item Number
775500
MFG Item Number
775500
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Safety Relays, PU3Z Series
Item #
775500
SAFETY RELAY

PU3Z Series Information

  • 3 Safety Contacts (N/O)
  • 1 Auxiallry Contact
  • 6 Semiconductor Outputs
  • LED Indicators
The voltage monitoring relays operate as a device for the safe monitoring of 3‑phase supplies. These relays are redundant with built in monitoring. The safety function remains effective in the case of a component failure. The correct opening and closing of the safety function relays is tested automatically in each on‑off cycle. AC relays have a short circuit‑proof mains transformer, while the DC relays have and electronic fuse.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 775500
Item Number 775500
Manufacturer PILZ
Product Series PU3Z
Family Series Pilz Safety Relays, PU3Z Series
Applications Voltage Monitoring
Type PU3Z
Supply Voltage 120 VAC
Power Consumption (AC) 12 VA
Instantaneous Contacts 3NO
Auxiliary Contacts 1NC
Termination Screw
Terminal Style Fixed
Torque Setting 0.6 Nm
Mounting DIN Rail
Semiconductor Out Signal 6
Approvals cUL, TUV, UL
Net Weight 1.8756 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved