775505
Pilz Miscellaneous, PNOZ X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

775505

Pilz Miscellaneous, PNOZ X Series
In stock
Item Number
775505
MFG Item Number
775505
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

PNOZ X Series
Item #
775505
PU3Z EN

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Item Number 775505
Manufacturer Part Number 775505
Ships Factory Direct No
Family Series Pilz Miscellaneous, PNOZ X Series
Manufacturer PILZ
Product Series PNOZ X
Net Weight 1.6325 lbs
Gross Weight 1.8094 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved