775830
Pilz Safety Relays, PNOZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

775830

Pilz Safety Relays, PNOZ Series
In stock
Item Number
775830
MFG Item Number
775830
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZ Series
Item #
775830
PNOZ 2 110VAC 3n/o 1n/c

PNOZ Series Information

  • Single‑Channel Operation
  • Supply Voltage Applied at the E‑STOP Button

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 775830
Item Number 775830
Manufacturer PILZ
Product Series PNOZ
Family Series Pilz Safety Relays, PNOZ Series
Type PNOZ 2
Applications E-Stop Pushbuttons
Supply Voltage 110 VAC
Power Consumption (AC) 5 VA
Instantaneous Contacts 3NO
Auxiliary Contacts 1NC
Termination Screw
Terminal Style Fixed
Torque Setting 0.6 Nm
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Approvals CCC, cUL, TUV, UL
Net Weight 1.0957 lbs
Gross Weight 1.1266 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved