778010
Pilz Safety Relays, PNOZ X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

778010

Pilz Safety Relays, PNOZ X Series
In stock
Item Number
778010
MFG Item Number
778010
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZ X Series
Item #
778010
PMUT X1P 24VDC 3N/O 1N/C

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 778010
Item Number 778010
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Applications E-Stop Pushbuttons, Muting
Supply Voltage 24 VDC
Power Consumption (DC) 6.4 W
Instantaneous Contacts 3NO
Auxiliary Contacts 1NC
Termination Screw
Terminal Style Plug-In
Torque Setting 0.6 Nm
Mounting DIN Rail
Standards EN60204-1, EN954-1, VDE0113-1
Semiconductor Out Signal Light Curtain Active, Muting Active, Muting Lamps Defective, Safety Contacts Closed
Approvals CCC, cUL, TUV, UL
Net Weight 1.2513 lbs
Gross Weight 1.266 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved