784132
Pilz Safety Relays, PNOZELOG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

784132

Pilz Safety Relays, PNOZELOG Series
In stock
Item Number
784132
MFG Item Number
784132
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZELOG Series
Item #
784132
PNOZ e1vp C 300s - cage clamp

PNOZELOG Series Information

  • Less Wiring thanks to simple Logic Operations (AND/OR)
  • High Availability thanks to Expanded Diagnostics
  • Long Service Life, even with Frequent Operations or Cyclical Functions
  • Safe Switching Operations even on the Smallest of Loads
  • Continuous Self‑Checks Provide the Highest Level of Safety
The innovative PNOZelog product range combines the experience of electromechanical safety relays with the advantages of modern electronics. With PNOZelog you can reliably monitor up to four safety functions. Wear‑resistance, safety and long service life ensure that it is cost‑effective to use. PNOZelog can be easily linked through logic operations. Increase the availability of your machine thanks to expanded diagnostics. Power‑up tests, self‑checking and runtime tests also guarantee maximum safety.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 784132
Item Number 784132
Manufacturer PILZ
Product Series PNOZELOG
Family Series Pilz Safety Relays, PNOZELOG Series
Type PNOZ E1VP
Applications E-Stop Pushbuttons, Light Barriers, Limit Switches, Safety Gates
Supply Voltage 24 VDC
Selectable Times 0s, 100s, 150s, 15s, 200s, 250s, 25s, 300s, 50s
Delayed Safety Contacts 1NO
Instantaneous Contacts 1NO
Terminal Style Plug-In
Mounting DIN Rail
Standards DINVVDE801-1/A1, EN60204-1, EN954-1, VDE0113-1, VDE0116
Approvals CCC, cUL, TUV, UL
Net Weight 0.2869 lbs
Gross Weight 0.4081 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved