784133
Pilz Safety Relays, PNOZELOG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

784133

Pilz Safety Relays, PNOZELOG Series
In stock
Item Number
784133
MFG Item Number
784133
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZELOG Series
Item #
784133
PNOZ e1.1p C - cage clamp

PNOZELOG Series Information

  • Less Wiring thanks to simple Logic Operations (AND/OR)
  • High Availability thanks to Expanded Diagnostics
  • Long Service Life, even with Frequent Operations or Cyclical Functions
  • Safe Switching Operations even on the Smallest of Loads
  • Continuous Self‑Checks Provide the Highest Level of Safety
The innovative PNOZelog product range combines the experience of electromechanical safety relays with the advantages of modern electronics. With PNOZelog you can reliably monitor up to four safety functions. Wear‑resistance, safety and long service life ensure that it is cost‑effective to use. PNOZelog can be easily linked through logic operations. Increase the availability of your machine thanks to expanded diagnostics. Power‑up tests, self‑checking and runtime tests also guarantee maximum safety.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 784133
Item Number 784133
Manufacturer PILZ
Product Series PNOZELOG
Family Series Pilz Safety Relays, PNOZELOG Series
Type PNOZ E1.1P
Applications E-Stop Pushbuttons, Light Barriers, Limit Switches, Safety Gates
Supply Voltage 24 VDC
Instantaneous Contacts 2NO
Termination Cage Clamp
Terminal Style Plug-In
Mounting DIN Rail
Standards DINVVDE801-1/A1, EN60204-1, EN954-1, VDE0113-1, VDE0116
Approvals CCC, cUL, TUV, UL
Net Weight 0.275 lbs
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved