784137
Pilz Safety Relays, PNOZELOG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

784137

Pilz Safety Relays, PNOZELOG Series
In stock
Item Number
784137
MFG Item Number
784137
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZELOG Series
Item #
784137
PNOZ e3vp C 10s (PSEN 2)

PNOZELOG Series Information

  • Less Wiring thanks to simple Logic Operations (AND/OR)
  • High Availability thanks to Expanded Diagnostics
  • Long Service Life, even with Frequent Operations or Cyclical Functions
  • Safe Switching Operations even on the Smallest of Loads
  • Continuous Self‑Checks Provide the Highest Level of Safety
The innovative PNOZelog product range combines the experience of electromechanical safety relays with the advantages of modern electronics. With PNOZelog you can reliably monitor up to four safety functions. Wear‑resistance, safety and long service life ensure that it is cost‑effective to use. PNOZelog can be easily linked through logic operations. Increase the availability of your machine thanks to expanded diagnostics. Power‑up tests, self‑checking and runtime tests also guarantee maximum safety.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 784137
Item Number 784137
Manufacturer PILZ
Product Series PNOZELOG
Family Series Pilz Safety Relays, PNOZELOG Series
Type PNOZ E3VP
Applications Safe Delay-On Denergisation, Safety Gates
Supply Voltage 24 VDC
Selectable Times 0.15s, 0.5s, 0s, 10s, 1s, 2s, 3s, 5s, 7s
Delayed Safety Contacts 1NO
Instantaneous Contacts 1NO
Auxiliary Contacts 1NC
Termination Cage Clamp
Terminal Style Plug-In
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Approvals CCC, cUL, GOST, TUV, UL
Net Weight 0.2869 lbs
Gross Weight 0.4081 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved