784139
Pilz Safety Relays, PNOZELOG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

784139

Pilz Safety Relays, PNOZELOG Series
In stock
Item Number
784139
MFG Item Number
784139
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZELOG Series
Item #
784139
PNOZ e3.1p C (PSEN 2)

PNOZELOG Series Information

  • Less Wiring thanks to simple Logic Operations (AND/OR)
  • High Availability thanks to Expanded Diagnostics
  • Long Service Life, even with Frequent Operations or Cyclical Functions
  • Safe Switching Operations even on the Smallest of Loads
  • Continuous Self‑Checks Provide the Highest Level of Safety
The innovative PNOZelog product range combines the experience of electromechanical safety relays with the advantages of modern electronics. With PNOZelog you can reliably monitor up to four safety functions. Wear‑resistance, safety and long service life ensure that it is cost‑effective to use. PNOZelog can be easily linked through logic operations. Increase the availability of your machine thanks to expanded diagnostics. Power‑up tests, self‑checking and runtime tests also guarantee maximum safety.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 784139
Item Number 784139
Manufacturer PILZ
Product Series PNOZELOG
Family Series Pilz Safety Relays, PNOZELOG Series
Type PNOZ E3.1P
Applications Two-Hand Monitoring Type III C
Supply Voltage 24 VDC
Instantaneous Contacts 2NO
Termination Cage Clamp
Terminal Style Plug-In
Mounting DIN Rail
Standards EN574TYPIIIA, EN60204-A, EN954-1, VDE0113-1
Approvals CCC, cUL, TUV, UL
Net Weight 0.2869 lbs
Gross Weight 0.4081 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved