787950
Pilz Safety Relays, PNOZ X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

787950

Pilz Safety Relays, PNOZ X Series
In stock
Item Number
787950
MFG Item Number
787950
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZ X Series
Item #
787950
PSWZ X1P C 3V/24-240VACDC 2N/O

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 787950
Item Number 787950
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Applications Standstill Monitoring
Supply Voltage 24-240 VAC, 24-240 VDC
Power Consumption (AC) 5 VA
Power Consumption (DC) 3 W
Instantaneous Contacts 2NO
Auxiliary Contacts 1NC
Termination Cage Clamp
Terminal Style Plug-In
Mounting DIN Rail
Standards EN1088, EN60204-1, EN62061, EN954-1, VDE0113-1
Semiconductor Out Signal Error, Switch Status
Approvals CCC, cUL, TUV, UL
Net Weight 0.695 lbs
Gross Weight 0.8275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved