793100
Pilz Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

793100

Pilz Terminals
In stock
Item Number
793100
MFG Item Number
793100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
793100
Screw Terminals (6/Pk), PNOZ M1P

Series Information

Specifications

Specifications
Manufacturer Part Number 793100
Item Number 793100
Manufacturer PILZ
Family Series Pilz Terminals
Number of Wires Per Port 1
Wire Type Solid Wire, Stranded Wire
Wire Material Copper
Color Black
Housing Material Polyamide
RoHS Compliant No
Comments Screw Terminals
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved