793400
Pilz Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

793400

Pilz Terminals
In stock
Item Number
793400
MFG Item Number
793400
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
793400
Screw Terminals, 2pcs/Pk, PNOZ Multi

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 793400
Item Number 793400
Manufacturer PILZ
Family Series Pilz Terminals
Number of Ports 5
Number of Wires Per Port 1
Wire Type Solid Wire, Stranded Wire
Wire Material Copper
Color Black
Housing Material Polyamide
RoHS Compliant No
Comments Screw Terminals
Net Weight 0.0198 lbs
Gross Weight 0.0243 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved