8176520
Pilz Drives
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8176520

Pilz Drives
In stock
Item Number
8176520
MFG Item Number
8176520
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Series
Item #
8176520
PMCprotego D.03/010/0/208-480VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8176520
Item Number 8176520
Manufacturer PILZ
Family Series Pilz Drives
Power Rating (kW) 2.2 kW
Voltage 208-480 VAC
Continuous Rated Current (3PH) 3 A
Peak Rated Current (3PH) 9 A
Analog Inputs 2
Digital Inputs 4
Oper Temp Range 0-104 °C
CAN Open 1
Approvals CE
Net Weight 9.9206 lbs
Gross Weight 12.3457 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved