827110
Pilz Safety Relays, PMDSRANGE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

827110

Pilz Safety Relays, PMDSRANGE Series
In stock
Item Number
827110
MFG Item Number
827110
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PMDSRANGE Series
Item #
827110
SAFETY RELAY

PMDSRANGE Series Information

  • Monitors Voltage, Phase Sequence, Current, Insulation, True Power, Temperature, Standstill and Fault Voltage
  • Certification in Accordance with UL, cUL, CCC, Gost
  • Thermistor Monitoring Relays Also Have ATEX Approval
  • Selectable Measuring Ranges
  • Available in All Operating Voltages
The compact slimline housing is 22.5 mm wide. It has high power density and a high functional density, yet it requires minimum space in the control cabinet.

Contacts on all relays are designed for an amperage of 100 mA to 5 A. Some monitoring devices have relays with special contacts, enabling them to switch smaller currents safely, right down to 1 mA.

PMDsrange units can be set to the required range and operating mode with the aid of a screwdriver. All products have two luminous LEDs, one green indicator for operating voltage and one red fault/status indicator.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 827110
Item Number 827110
Manufacturer PILZ
Product Series PMDSRANGE
Family Series Pilz Safety Relays, PMDSRANGE Series
Type ZUZ-S
Applications Single-Phase Voltage Monitoring
Supply Voltage 42-240 VAC
Power Consumption (AC) 40 VA
Auxiliary Contacts 2CO
Termination Screw
Terminal Style Fixed
Torque Setting 0.6 Nm
Mounting DIN Rail
Approvals CCC, cUL, UL
Net Weight 0.2646 lbs
Gross Weight 0.2866 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved