827225
Pilz Safety Relays, PMDSRANGE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

827225

Pilz Safety Relays, PMDSRANGE Series
In stock
Item Number
827225
MFG Item Number
827225
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PMDSRANGE Series
Item #
827225
S1UM/UB24VDC/UM500VACDC UP

PMDSRANGE Series Information

  • Monitors Voltage, Phase Sequence, Current, Insulation, True Power, Temperature, Standstill and Fault Voltage
  • Certification in Accordance with UL, cUL, CCC, Gost
  • Thermistor Monitoring Relays Also Have ATEX Approval
  • Selectable Measuring Ranges
  • Available in All Operating Voltages
The compact slimline housing is 22.5 mm wide. It has high power density and a high functional density, yet it requires minimum space in the control cabinet.

Contacts on all relays are designed for an amperage of 100 mA to 5 A. Some monitoring devices have relays with special contacts, enabling them to switch smaller currents safely, right down to 1 mA.

PMDsrange units can be set to the required range and operating mode with the aid of a screwdriver. All products have two luminous LEDs, one green indicator for operating voltage and one red fault/status indicator.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 827225
Item Number 827225
Manufacturer PILZ
Product Series PMDSRANGE
Family Series Pilz Safety Relays, PMDSRANGE Series
Type S1UM
Applications Voltage Monitoring
Supply Voltage 24 VDC
Power Consumption (DC) 1 W
Instantaneous Contacts 1NO
Termination Screw
Torque Setting 0.6 Nm
Mounting DIN Rail
Approvals CCC, cUL, UL
Net Weight 0.2756 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved