The store will not work correctly when cookies are disabled.
CSAR-08X120
Pizzato Safety Relays, CS AR-08 Series
MFG Item Number
CS AR-08X120
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Safety Relays, CS AR-08 Series
Safety module 2NO, category 4
CS AR-08 Series Information
.For safety applications up to SIL CL 3/PL e
- Input with 1 or 2 channels
- Choice between automatic start, manual start or monitored start
- Can be connected to semiconductor outputs (e.g. light barriers), to electromechanical contacts or to magnetic safety sensors
- Output contacts: 2 NO safety contacts
- Supply voltage: 12 Vdc, 24 Vac/dc, 120 Vac, 230 Vac
- Possibility of parallel reset of several modules
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CS AR-08X120 |
Item Number |
CSAR-08X120 |
Manufacturer |
Pizzato |
Product Series |
CS AR-08 |
Family Series |
Pizzato Safety Relays, CS AR-08 Series |
Applications |
E-Stop, End Position Monitoring |
Supply Voltage |
120 VAC |
Power Consumption (AC) |
5 VA |
Termination |
Connector with Spring |
Mounting |
DIN Rail |
Standards |
EN1037, EN60204-1, EN60529, EN60664-1, EN61000-6-2, EN61000-6-3, EN61326-1 |
Approvals |
CCC, CE, cULus, EAC, TUV SUD |
Net Weight |
0.6613 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved