CSAR-24X024
Pizzato Safety Relays, CS AR-24 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSAR-24X024

Pizzato Safety Relays, CS AR-24 Series
In stock
Item Number
CSAR-24X024
MFG Item Number
CS AR-24X024
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, CS AR-24 Series
Item #
CSAR-24X024
Safety module 4NO+1NC, category 3

CS AR-24 Series Information

  • For safety applications up to SIL CL 3/PL e
  • Input with 1 or 2 channels
  • Choice between automatic start, manual start (CS AR‑24 only) or monitored start (CS AR‑25 only)
  • Reduced housing width of 22.5 mm
  • 4 NO safety contacts
  • 1 NC auxiliary contact
  • Supply voltage: 24 Vac/dc

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CS AR-24X024
Item Number CSAR-24X024
Manufacturer Pizzato
Product Series CS AR-24
Family Series Pizzato Safety Relays, CS AR-24 Series
Applications E-Stop, End Position Monitoring
Supply Voltage 24 VAC, 24 VDC
Power Consumption (DC) 2 W
Power Consumption (AC) 5 VA
Auxiliary Contacts 1NC
Termination Connector with Spring
Mounting DIN Rail
Standards EN1037, EN60204-1, EN60529, EN60664-1, EN61000-6-2, EN61000-6-3, EN61326-1
Approvals CCC, CE, cULus, EAC
Net Weight 0.6613 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved